ST
UNGER

Squeeze, Trash Grabber, 36"

  • Item # 3UP49
  • My Part #
  • Mfr. Model # NN900
  • Catalog Page # 1551
  • UNSPSC # 47131611
Squeeze,  Trash Grabber,  36" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Brooms, Brushes, and Dust Pans~Trash Pickers and Grabbers


$48.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.98 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Squeeze-handle grabbers have a grip and squeeze mechanism that is parallel to the length of the shaft for picking up litter. The squeeze mechanism is activated using all fingers to reduce hand fatigue. These grabbers are used to pick up cans, glass, paper, and other litter on the ground and overhead. These grabbers can also be used to reach items on overhead shelves without the use of a ladder. Grabbers reduce back strain and fatigue by keeping workers from bending over, help keep workers from coming into contact with sharp or contaminated trash, and make cleanup faster.

Trash pickers and grabbers are used by landscaping and sanitation workers to pick up trash in parks, building grounds, along highways, and other areas where trash and litter accumulate. They have a shaft that eliminates stooping and bending, reducing strain on workers. They also help keep workers from coming into contact with waste, which can cause injury. Use trash pickers with portable litter bags to keep litter contained.

View More

Technical Specs

  • Item Trash Grabber
  • Handle Type Squeeze
  • Length 36"
  • Grabber Opening 4-1/4"
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products