Skip Content

DV
UNGER

Gooseneck, Adapter,Anodized Alum.,Black

  • Item # 24K361
  • My Part #
  • Mfr. Model # FTMGS
  • Catalog Page # N/A
  • UNSPSC # 47121803
Gooseneck, Adapter,Anodized Alum.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gooseneck, Adapter
  • Material Anodized Aluminum
  • Color Black
  • For Use With nLite Waterfed Pole Sytems
  • Series HiFlo MultiLink
  • Length 15"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.