Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
UNGER

61" Floor Scraper with 8" Carbon Steel Blade, Black/Green

  • Item# 2RMZ6
  • Mfr. Model# HDSS0
  • Catalog Page# 1672
  • UNSPSC# 47121611
61" Floor Scraper with 8" Carbon Steel Blade, Black/Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $105.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.27 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The UNGER heavy-duty floor scraper removes heavy-duty adhesives, tile, and carpet from floors. 60" handle with ergonomic grip and 8" angled zinc alloy head. Uses No. 2RMZ7 8" replacement blades (pkg. of 10).

View More

Technical Specs

  • Knife / Scraper Sub-Category Scrapers
  • Item Floor Scraper
  • Blade Type Stiff
  • Blade Material Carbon Steel
  • Blade Width 8"
  • Handle Material Steel with Rubber Grip
  • Blade Length 1/2"
  • Color Black/Green
  • Handle Length 56"
  • Overall Length 61"
  • Handle Design Ergonomic
  • No. of Edges 2
  • Includes Blade Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.