ST
UNGER

Flood Bulb Changer

  • Item # 3UP47
  • My Part #
  • Mfr. Model # FS000
  • Catalog Page # 1550
  • UNSPSC # 27112119
Flood Bulb Changer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.23 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flood Bulb Changer
6 plastic suction cups adhere tightly to smooth recessed flood lights, round, beveled, and flat bulbs, and bulbs 300 watts or larger. Fully insulated.
Bulb Changers

• For standard and CFL bulbs

View More

Technical Specs

  • Item Lamp Changer
  • Type Flood Lamp Remover
  • Lamp Type 3.25 Dia Flood Light
  • Application Changing Smooth Flood Lights 300 Watts or Larger
  • For Use With Flood Bulbs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Flood Bulb Changer is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Does what it says it does Replaced my old flood bulb changer head after 10 yrs of service finally wore it out. I change bulbs in a 24' high ceiling using this tool and it works right every time. With the number of lamp fixtures I have, it is used at least once a week around here. Sure beats having to get out the 20' ladder every time to change a burned out bulb.
Date published: 2012-03-24
  • y_2018, m_8, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3UP47, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.