Skip Content

ST
UNGER

Metal Acme Thread Telescoping Pole, 4-1/2" to 8 ft.

  • Item # 3U442
  • My Part #
  • Mfr. Model # EZ250
  • Catalog Page # 1551
  • UNSPSC # 47121902
Telescopic Pole,96"L,Nylon,Alum. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The strong, 2-section, anodized aluminum pole is ideal for cleaning high windows, dusting, and light bulb changing. Its durable nylon locking collars lock and loosen in 1⁄2 turns.

View More

Technical Specs

  • Floor Tool Type Telescoping Pole
  • Telescoping Pole Range 4-1/2" to 8 ft.
  • Pole Material Metal
  • Color Coding System No
  • Pole Connection Type Acme Thread
  • Handle Color Silver
  • Pole For Use With Brushes, Bulb Changers, Dusters, Scrapers, Window Squeegees, Window Washers
  • Features 8-Foot, 2-Section Telescopic Extension Pole Is Constructed Of Anodized, Extruded Drawn Aluminum With 3-1/2" Nylon Locking Collars And Ergotec(R) Snap-In Locking Cone. Ergonomic Nylon Grip.
  • For Use With Mfr. Model Number Mfr. Model Nos. 12976, 12977, 12978, 12979, 16967, 16968, 13R143, BEBE0, BS010, CEDUG, CJA00, CK053, COBW0, EG150, EH250, EH450, EN300, EN350, EN450, ES150, ES250, ES300, ES350, ES450, ETSET, FIXI0, FS000, GC150, GC550, GS000, GS250, GS300, GS350, GS400, LA000, LS000, LWDU0, MC350, MC450, NC350, NC450, NCAN0, PFD7G, PHD20, PIPE0, PR250, PR450, PXD7G, SH00C, SV350, SV450, VP350, VP450, WALB0, WC350, WC450
  • For Use With Grainger Item Number 3U424, 3U425, 3U426, 3U427, 13R145, 13R146, 13R143, 3UP45, 3UP46, 5DUU5, 2RNA6, 22F569, 6DTG5, 6FEK9, 2RNA8, 2RNA3, 24K372, 24K373, 24K374, 35Y764, 35Y765, 8CAG9, 9W924, 8CAH4, 9U688, 3U451, 3UP47, 35Y714, 40AL20, 35Y768, 38HY03, 38HY04, 38HY05, 38HY06, 2RNA1, 2RMZ9, 5DUU0, 35Y769, 3U439, 9TZP3, 8CCC2, 35Y734, 4GU50, 32UT45, 5DUU4, 38HY07, 38HY08, 24K357, 3U445, 2RNA2, 35Y771, 3U428, 3U429, 3U452, 3U434, 3U435
  • Item Telescoping Pole
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.