Navigation Menu New

Access My Account, Order History, Lists and more here.

35Y745 RB100 UNSPSC # 47121803

Tap image to zoom.

Roll over image to zoom.

4 in Stainless Steel Utility Blade, 1 EA

  • Item # 35Y745
  • Mfr. Model # RB100
  • UNSPSC # 47121803
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Utility Blade
  • Primary Cutting Application Window
  • Material Stainless Steel
  • Blade Point Type Blunt, Sharp
  • Blade Edge Straight
  • Number of Blades Included 10
  • Number of Cutting Edges 2
  • Number of Blade Points 2
  • Blade Dispenser Included Yes
  • Thickness 0.005 in
  • Length (Straight Wireway) 4 in
  • Width 1/2 in
  • Fits Utility Knives Stock No. GS050, LH12C, SH00C, SH25C, STMAX
  • Mount Type (2) Holding Notches
  • Includes Dispenser

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top