Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
UNGER

30"W Straight Double Foam Rubber Floor Squeegee With Handle, Gray

  • Item # 6DTF8
  • My Part #
  • Mfr. Model # HM30K
  • Catalog Page # N/A
  • UNSPSC # 47121803
30"W Straight Double Foam Rubber Floor Squeegee With Handle, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.47 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clean and dry even uneven floor surfaces such as grouted tiles or nonslip and broadcast grid floors. Universal power socket accepts any handle size. Easy flush and rinse through open socket minimizes bacteria buildup. Flexible color coding to prevent cross contamination.

View More

Technical Specs

  • Squeegee Product Group Floor Squeegee
  • Squeegee Blade Shape Straight Double
  • Squeegee Blade Material Foam Rubber
  • Squeegee Blade Width 30"
  • Squeegee Frame Material Steel
  • Squeegee Handle Included With Handle
  • FDA Compliant No
  • Color Coding System No
  • Squeegee Blade Count Double
  • Item Floor Squeegee
  • Connection Type Tapered
  • Series SmartFit WaterWand
  • Chemical Resistant No
  • For Use With 3U450
  • Includes Universal Socket, Color Code Kit, Knockdown Handle
  • Features Kit Comes Complete With Smartfit 30" Heavy Duty Squeegee (Hm30A) And 3-Section, 4.5' Handle (Al14G). The Heavy-Duty Floor Squeegee Easily Removes Water From Uneven Floor Surfaces, Such As Grouted Tile, Or Non-Slip And Broadcast Grid Floors With A Double Black Foam-Rubber Base. The Innovative, Patented Universal Socket Design Accepts Industry Standard Handles From 15/16" To 1-1/8" In Diameter, And The Easy Flush-And-Rinse Design Reduces Harmful Bacteria Buildup. Extra Strong Frame And Heavy-Duty Galvanized Steel Channel Outlast Other Floor Squeegees. Custom Color Coding Chip System By Zone Reduces Cross-Contamination.
  • Color Gray
  • Length 56"
  • Squeegee Application Floor Squeegee
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.