Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
UNGER

22" Foam Rubber, Straight Double Squeegee With Brush, 1 EA

  • Item# 8AXU5
  • Mfr. Model# PB55A
  • Catalog Page# N/A
  • UNSPSC# 47121803
22" Foam Rubber, Straight Double Squeegee With Brush, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $34.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.56 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Squeegee With Brush
  • Color Black/White
  • Blade Length 22"
  • Blade Height 7/8"
  • Squeegee Blade Count Single
  • Blade Style Straight Double
  • Blade Material Foam Rubber
  • Frame Material Plastic
  • Connection Type Tapered
  • Series Sanitary Brush
  • FDA Compliant No
  • Chemical Resistant No
  • Application Floors
  • For Use With 8YC78
  • Includes Scrubbing Bristles
  • Features Combination 22" Brush And Squeegee Is Perfect For Kitchens, Decks, Bathrooms And Uneven Surfaces. The Durable Fused Polypropylene Bristles Offer Effective But Gentle Scrubbing, While The Double Moss Rubber Blade Is Perfect For Drying Tiles And Grout Lines. The Acid-Resistant Polypropylene Reinforced Frame Incorporates A Splash Guard And Acme Threaded Socket.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.