TP
UNEX ROLLER RACK

Gravity Flow Shelf, Overall Width: 96", Overall Depth: 96", Overall Height: 2-5/8"

  • Item # 46KH04
  • My Part #
  • Mfr. Model # RR99K2R8X8-L
  • Catalog Page # 1247
  • UNSPSC # 24102004
Gravity Flow Shelf, Overall Width: 96", Overall Depth: 96", Overall Height: 2-5/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $826.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 223.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Uvex® Roller Rack structure is pre-configured, easy to assemble, and provides carton flow for order picking operations. Ideal applications include distribution, manufacturing, and retail operations where carton flow is important and there is no need to store pallets above the rack. These convenient racks use less steel than pallet racks, and feature a quick-to-build, knockdown design to reduce freight costs and possible damage. Also designed to allow workers to replenish from the back without interrupting the pick line in front. Features tilt-in beam clips for fast installation and adjustability, knockdown design for compact storage and transport, and a flexible modular design to create standalone units or add units for a bay of carton flow. Included posts are 2" on center punching.

View More

Technical Specs

  • Item - Bulk Rack Accessories Gravity Flow Shelf
  • Decking Material Knuckled Roller Lane
  • Overall Depth 96"
  • Overall Height 2-5/8"
  • Overall Width 96"
  • Finish - Shelving and Racks Powder Coated
  • Material Steel
  • Shelf Capacity 3000 lb.
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.