Navigation Menu New

Access My Account, Order History, Lists and more here.

46KG04 FCW99WSW72963 UNSPSC # 24102004

Starter, Gravity Flow Rack Workstation, Decking Material Rubber Wheelbed, No. of Shelves 3

  • Item # 46KG04
  • Mfr. Model # FCW99WSW72963
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Starter, Gravity Flow Rack Workstation, Decking Material Rubber Wheelbed, No. of Shelves 3

  • Item # 46KG04
  • Mfr. Model # FCW99WSW72963
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Bulk Storage Racks Gravity Flow Rack Workstation
  • Shelving Type Starter
  • Overall Width 72 in
  • Overall Depth 96 in
  • Overall Height 72 in
  • Decking Material Rubber Wheelbed
  • No. of Shelves 3
  • Shelf Capacity 1,000 lb
  • Load Capacity 3,000 lb
  • Shelving Frame Material Steel
  • Color Blue
  • Finish - Shelving and Racks Powder Coated
  • Shelving Post Gauge 12
  • Includes Labels, Post Caps, Touch Up Marker
Back to Top