Navigation Menu New

Access My Account, Order History, Lists and more here.

46KF64 FC99SR72484-S UNSPSC # 24102004

Starter, Gravity Flow Rack, Decking Material Steel Roller Lanes, No. of Shelves 4

  • Item # 46KF64
  • Mfr. Model # FC99SR72484-S
  • UNSPSC # 24102004
  • Catalog Page # 1245 1245
Country of Origin USA. Country of Origin is subject to change.

Unex® Flow Cell starter rack provides a dynamic storage unit to keep inventory organized and facilitate maximum picking efficiency. Ergonomically designed to minimize reaching and help reduce worker injury and fatigue. Versatile rack is also reconfigurable to accommodate possible line or process changes. Features heavy-duty steel construction, clean sightlines, easy-to-adjust levels on 1" centers, and a powder-coated finish. Unit is easy to assemble in under an hour. Ideal for use as lineside storage, subassembly stations, supermarket racks, and modular carts.

Tap image to zoom.

Roll over image to zoom.

Starter, Gravity Flow Rack, Decking Material Steel Roller Lanes, No. of Shelves 4

  • Item # 46KF64
  • Mfr. Model # FC99SR72484-S
  • UNSPSC # 24102004
  • Catalog Page # 1245 1245
Country of Origin USA. Country of Origin is subject to change.

Unex® Flow Cell starter rack provides a dynamic storage unit to keep inventory organized and facilitate maximum picking efficiency. Ergonomically designed to minimize reaching and help reduce worker injury and fatigue. Versatile rack is also reconfigurable to accommodate possible line or process changes. Features heavy-duty steel construction, clean sightlines, easy-to-adjust levels on 1" centers, and a powder-coated finish. Unit is easy to assemble in under an hour. Ideal for use as lineside storage, subassembly stations, supermarket racks, and modular carts.

Technical Specs

  • Item - Bulk Storage Racks Gravity Flow Rack
  • Shelving Type Starter
  • Overall Width 72 in
  • Overall Depth 48 in
  • Overall Height 72 in
  • Decking Material Steel Roller Lanes
  • No. of Shelves 4
  • Shelf Capacity 1,000 lb
  • Load Capacity 4,000 lb
  • Shelving Frame Material Steel
  • Color Blue
  • Finish - Shelving and Racks Powder Coated
  • Shelving Post Gauge 12
  • Includes Labels, Post Caps, Touch Up Marker

Unex® Flow Cell starter rack provides a dynamic storage unit to keep inventory organized and facilitate maximum picking efficiency. Ergonomically designed to minimize reaching and help reduce worker injury and fatigue. Versatile rack is also reconfigurable to accommodate possible line or process changes. Features heavy-duty steel construction, clean sightlines, easy-to-adjust levels on 1" centers, and a powder-coated finish. Unit is easy to assemble in under an hour. Ideal for use as lineside storage, subassembly stations, supermarket racks, and modular carts.

Back to Top