Navigation Menu New

Access My Account, Order History, Lists and more here.

46KF39 FCMFS40283 UNSPSC # 24102004

Mobile, Gravity Flow Rack, Decking Material Steel, No. of Shelves 3, Overall Width 36 in

  • Item # 46KF39
  • Mfr. Model # FCMFS40283
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mobile, Gravity Flow Rack, Decking Material Steel, No. of Shelves 3, Overall Width 36 in

  • Item # 46KF39
  • Mfr. Model # FCMFS40283
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Bulk Storage Racks Gravity Flow Rack
  • Shelving Type Mobile
  • Overall Width 36 in
  • Overall Depth 28 in
  • Overall Height 72 in
  • Decking Material Steel
  • No. of Shelves 3
  • Shelf Capacity 1,000 lb
  • Load Capacity 3,000 lb
  • Shelving Frame Material Steel
  • Color Blue
  • Finish - Shelving and Racks Powder Coated
  • Shelving Gauge 14
  • Shelving Post Gauge 12
  • Caster Material Phenolic
  • Caster Dia. 4 in
  • Caster Configuration (4) Swivel with Brakes
  • Includes Labels, Post Caps, Touch Up Marker
Back to Top