Navigation Menu New

Access My Account, Order History, Lists and more here.

46KF25 FCM99SW36483 UNSPSC # 24102004

Mobile, Gravity Flow Rack, Decking Material Rubber Wheelbed, No. of Shelves 3

  • Item # 46KF25
  • Mfr. Model # FCM99SW36483
  • UNSPSC # 24102004
  • Catalog Page # 1245 1245
Country of Origin USA. Country of Origin is subject to change.

Unex® Flow Cell mobile starter rack provides a dynamic storage unit to keep inventory organized and facilitate maximum picking efficiency. Ergonomically designed to minimize reaching and help reduce worker injury and fatigue. Versatile rack is also reconfigurable to accommodate possible line or process changes. Features heavy-duty steel construction, clean sightlines, easy-to-adjust levels on 1" centers, and a powder-coated finish. Unit is easy to assemble in under an hour. Include 4"-dia. casters. Ideal for use as lineside storage, subassembly station, supermarket rack, and modular cart.

Tap image to zoom.

Roll over image to zoom.

Mobile, Gravity Flow Rack, Decking Material Rubber Wheelbed, No. of Shelves 3

  • Item # 46KF25
  • Mfr. Model # FCM99SW36483
  • UNSPSC # 24102004
  • Catalog Page # 1245 1245
Country of Origin USA. Country of Origin is subject to change.

Unex® Flow Cell mobile starter rack provides a dynamic storage unit to keep inventory organized and facilitate maximum picking efficiency. Ergonomically designed to minimize reaching and help reduce worker injury and fatigue. Versatile rack is also reconfigurable to accommodate possible line or process changes. Features heavy-duty steel construction, clean sightlines, easy-to-adjust levels on 1" centers, and a powder-coated finish. Unit is easy to assemble in under an hour. Include 4"-dia. casters. Ideal for use as lineside storage, subassembly station, supermarket rack, and modular cart.

Technical Specs

  • Item - Bulk Storage Racks Gravity Flow Rack
  • Shelving Type Mobile
  • Overall Width 36 in
  • Overall Depth 48 in
  • Overall Height 54 in
  • Decking Material Rubber Wheelbed
  • No. of Shelves 3
  • Shelf Capacity 1,000 lb
  • Load Capacity 3,000 lb
  • Shelving Frame Material Steel
  • Color Blue
  • Finish - Shelving and Racks Powder Coated
  • Shelving Post Gauge 12
  • Caster Material Phenolic
  • Caster Dia. 4 in
  • Caster Configuration (4) Swivel with Brakes
  • Includes Labels, Post Caps, Touch Up Marker

Unex® Flow Cell mobile starter rack provides a dynamic storage unit to keep inventory organized and facilitate maximum picking efficiency. Ergonomically designed to minimize reaching and help reduce worker injury and fatigue. Versatile rack is also reconfigurable to accommodate possible line or process changes. Features heavy-duty steel construction, clean sightlines, easy-to-adjust levels on 1" centers, and a powder-coated finish. Unit is easy to assemble in under an hour. Include 4"-dia. casters. Ideal for use as lineside storage, subassembly station, supermarket rack, and modular cart.

Back to Top