Navigation Menu New

Access My Account, Order History, Lists and more here.

46KF73 FC99SR72723-A UNSPSC # 24102004

Gravity Flow Rack: Add-On, 72 in x 72 in, 72 in Overall Ht, Tilted, 3 Shelves, Blue

  • Item # 46KF73
  • Mfr. Model # FC99SR72723-A
  • UNSPSC # 24102004
  • Catalog Page # 1245 1245
Country of Origin USA. Country of Origin is subject to change.

Unex® Flow Cell starter rack provides a dynamic storage unit to keep inventory organized and facilitate maximum picking efficiency. Ergonomically designed to minimize reaching and help reduce worker injury and fatigue. Versatile rack is also reconfigurable to accommodate possible line or process changes. Features heavy-duty steel construction, clean sightlines, easy-to-adjust levels on 1" centers, and a powder-coated finish. Unit is easy to assemble in under an hour. Ideal for use as lineside storage, subassembly stations, supermarket racks, and modular carts.

Tap image to zoom.

Roll over image to zoom.

Gravity Flow Rack: Add-On, 72 in x 72 in, 72 in Overall Ht, Tilted, 3 Shelves, Blue

  • Item # 46KF73
  • Mfr. Model # FC99SR72723-A
  • UNSPSC # 24102004
  • Catalog Page # 1245 1245
Country of Origin USA. Country of Origin is subject to change.

Unex® Flow Cell starter rack provides a dynamic storage unit to keep inventory organized and facilitate maximum picking efficiency. Ergonomically designed to minimize reaching and help reduce worker injury and fatigue. Versatile rack is also reconfigurable to accommodate possible line or process changes. Features heavy-duty steel construction, clean sightlines, easy-to-adjust levels on 1" centers, and a powder-coated finish. Unit is easy to assemble in under an hour. Ideal for use as lineside storage, subassembly stations, supermarket racks, and modular carts.

Technical Specs

  • Item Gravity Flow Rack
  • Load Capacity per Shelf 1,000 lb
  • Shelf Angle Tilted
  • Shelf Gauge 14 ga
  • Shelving Configuration Add-On
  • Number of Shelves 3
  • Decking Finish Powder Coated
  • Decking Material Steel
  • Decking Style Roller Track
  • Depth per Side 72 in
  • Frame Finish Powder Coated
  • Frame Material Steel
  • Color Blue
  • Overall Depth 72 in
  • Overall Height 72 in
  • Overall Width 72 in
  • Post Gauge 12 ga
  • Whole Unit Load Capacity 3,000 lb
  • Assembled Unassembled
  • Includes Labels, Post Caps, Touch Up Marker
  • Method of Construction Bolt-Together

Unex® Flow Cell starter rack provides a dynamic storage unit to keep inventory organized and facilitate maximum picking efficiency. Ergonomically designed to minimize reaching and help reduce worker injury and fatigue. Versatile rack is also reconfigurable to accommodate possible line or process changes. Features heavy-duty steel construction, clean sightlines, easy-to-adjust levels on 1" centers, and a powder-coated finish. Unit is easy to assemble in under an hour. Ideal for use as lineside storage, subassembly stations, supermarket racks, and modular carts.

Back to Top