Navigation Menu New

Access My Account, Order History, Lists and more here.

46KF54 FC99SR48604-A UNSPSC # 24102004

Add-On, Gravity Flow Rack, Decking Material Steel Roller Lanes, No. of Shelves 4

  • Item # 46KF54
  • Mfr. Model # FC99SR48604-A
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Add-On, Gravity Flow Rack, Decking Material Steel Roller Lanes, No. of Shelves 4

  • Item # 46KF54
  • Mfr. Model # FC99SR48604-A
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Bulk Storage Racks Gravity Flow Rack
  • Shelving Type Add-On
  • Overall Width 48 in
  • Overall Depth 60 in
  • Overall Height 72 in
  • Decking Material Steel Roller Lanes
  • No. of Shelves 4
  • Shelf Capacity 1,000 lb
  • Load Capacity 4,000 lb
  • Shelving Frame Material Steel
  • Color Blue
  • Finish - Shelving and Racks Powder Coated
  • Shelving Post Gauge 12
  • Includes Labels, Post Caps, Touch Up Marker
Back to Top