DV
UNCLE MIKE'S

Sidekick Hip Holster, Right , Size 8

  • Item # 23XZ60
  • My Part #
  • Mfr. Model # 80086
  • Catalog Page # N/A
  • Catalog Group # H5610
  • UNSPSC # 46101801
Sidekick Hip Holster, Right , Size 8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Comfortable, flexible holsters mold to the shape of your gun for a tight, secure carry, and then return to their original shape when the firearm is removed. Waterproof nylon material keeps damaging moisture off of weapons. Fit standard trouser belts and holster belts up to 2-1/4"W.

View More

Technical Specs

  • Item Sidekick Hip Holster
  • Hand Right
  • Weapon Model 5-1/2" - 6" Barrel Single Action Revolvers
  • Level 1
  • Size 8
  • Material Nylon
  • Color Realtree Hardwoods HD
  • Includes Holster
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms