Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
UNCLE MIKE'S

Multi Purpose Entry Vest,Universal,Black

  • Item # 36P341
  • My Part #
  • Mfr. Model # 7702215
  • Catalog Page # N/A
  • UNSPSC # 46181507
Multi Purpose Entry Vest,Universal,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lightweight mesh/tactical nylon vest has padded shoulders that securely grip buttstocks to help steady aim; excellent for tactical officers and road patrol officers responding to rapid response calls. Ample storage for documents, first aid supplies, or other small gear is provided by 2 small and 2 large utility pockets and 2 zippered inside pockets; an additional inside pouch holds a hydration bladder (sold separately). Three M4M16 pouches hold 6 magazines, and an additional small pouch holds a flashlight, knife, or pistol magazine. MOLLE attachments provide simple connections for optional accessories, while organizational patches can be adhered with simple hook-and-loop attachments. Side and front straps adjust to accommodate girths up to 72". Quick-release buckles provide easy on and off.

View More

Technical Specs

  • Item Multi Purpose Entry Vest
  • Size Universal
  • Color Black
  • Material Lightweight Mesh and Tactical Nylon
  • Fits Chest Size Up to 72" Girth
  • Number of Pockets (Outside) 8
  • Closure Type Buckles
  • Features (2) Small/(2) Large Utility Pouches, (3) M4/M16 Pouches Holds Six Magazines. Pouch for Flashlight, Knife or Pistol Magazine, Hydration Compatible.
  • Includes Vest
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms