NH
UNCLE MIKE'S

Holster,RH,2 In Brl Sml Frame 5-Shot Rev

  • Item # 36P317
  • My Part #
  • Mfr. Model # 89361
  • Catalog Page # N/A
  • UNSPSC # 46101801
Holster,RH,2 In Brl Sml Frame 5-Shot Rev close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Carry your weapon discretely and still have quick access when you need it. Holster features ultra-thin 4-layer laminate construction that is no bulkier than traditional suede leather, to accommodate discrete concealed carry. A smooth-draw nylon lining and internal moisture barrier help protect your weapon from damaging perspiration, while a belt clip keeps the holster in place. Open-Top holster provides unfettered access to your weapon.

View More

Technical Specs

  • Item Holster
  • Hand Right
  • Weapon Model 2" Barrel Small Frame 5-Shot Revolvers with Hammer Spur
  • Size 36
  • Material Four Layer Laminate
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.