Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNCLE MIKE'S

Gun Case, 46in. Rifle, Black

  • Item# 23XY19
  • Mfr. Model# 41546
  • Catalog Page# N/A
  • Catalog Group# H5618
  • UNSPSC# 46101801
Gun Case,46in. Rifle,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Mossy Oak® Break-Up AP™-style rifle case features a muzzle stop design to secure a firearm. Heavy web handles are made to last.

View More

Technical Specs

  • Item Gun Case
  • Color Black
  • Material Polyester, Foam
  • Length (In.) 46
  • Width (In.) 10-3/4
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 1
  • Closure Zipper
  • Fits 46" Rifle
  • For Use With Rifle
  • Features 600D Polyester Exterior, Full Length Zipper, New Muzzle Stop Design, Large Accessory Pocket, Thick 5/8" Open Cell Foam, Heavy Web Handles
  • Includes Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.