Skip Content

DG
UNBRAKO

1"-8 Finish, 10PK

  • Item # 5TMJ0
  • My Part #
  • Mfr. Model # 16899
  • Catalog Page # N/A
  • UNSPSC # 31161501
Skt Cap Screw,Std,1-8x10,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Socket Head Cap Screw
  • System of Measurement Inch
  • Dia./Thread Size 1"-8
  • Class 3A
  • Drive Type Hex Socket
  • Drive Size 3/4"
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Thread Length 3"
  • Head Height 1"
  • Thread Dia. #1
  • Head Dia. 1.5"
  • Rockwell Hardness 39 to 43
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms