Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
UNBRAKO

Shoulder Screw,5/8"X2-1/4",1/2-13,PK25

  • Item # 5TNK7
  • My Part #
  • Mfr. Model # 04292
  • Catalog Page # N/A
  • UNSPSC # 31161517
Shoulder Screw,5/8"X2-1/4",1/2-13,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shoulder Screw
  • Material Alloy Steel
  • Finish Plain
  • Head Style Knurled
  • System of Measurement Inch
  • Thread Size 1/2-13
  • Drive Type Hex Socket
  • Drive Size 5/16"
  • Shoulder Dia. 5/8"
  • Shoulder Length 2-1/4"
  • Thread Length 3/4"
  • Head Dia. 7/8"
  • Head Height 3/8"
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Dia. 0.875"
  • Min. Tensile Strength (PSI) 160,000
  • Shear Strength (PSI) 96,000
  • Temp. Range (F) 50 Degrees to 550 Degrees
  • Class 3A
  • Rockwell Hardness 36 to 43
  • Meets/Exceeds ANSI/ASME B18.3
  • Package Quantity 25
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms