Skip Content

DV
UNBRAKO

Shoulder Screw,6mmX16mm,M5 x 0.80mm,PK50

  • Item # 5PNY2
  • My Part #
  • Mfr. Model # 05366
  • Catalog Page # N/A
  • UNSPSC # 31161517
Shoulder Screw,6mmX16mm,M5 x 0.80mm,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shoulder Screw
  • Material Alloy Steel
  • Finish Plain
  • Head Style Knurled
  • System of Measurement Metric
  • Thread Size M5 x 0.80mm
  • Drive Type Hex Socket
  • Drive Size 3mm
  • Shoulder Dia. 6mm
  • Shoulder Length 16mm
  • Thread Length 9.75mm
  • Head Dia. 10mm
  • Head Height 4.5mm
  • Shoulder Length Tolerance +0.25mm
  • Screw Head Dia. 10mm
  • Min. Tensile Strength (PSI) 160,000
  • Shear Strength (PSI) 96,000
  • Temp. Range (F) 50 Degrees to 550 Degrees
  • Class 4g6g
  • Rockwell Hardness 36 to 43
  • Meets/Exceeds ANSI B18.3.3M/ISO7379
  • Package Quantity 50
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms