Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNBRAKO

Shoulder Bolt, 3/4x5 1/2, PK10

  • Item# 5TMP4
  • Mfr. Model# 06420
  • Catalog Page# N/A
  • UNSPSC# 31161517
Shoulder Bolt,3/4x5 1/2,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Shoulder Bolt, 3/4x5 1/2
GRAINGER APPROVED
Shoulder Bolt, 3/4x5 1/2
Item# 5MXW3
View Product

Technical Specs

  • Item Shoulder Screw
  • Material Alloy Steel
  • Finish Plain
  • Head Style Knurled
  • Thread Size 5/8-11
  • Drive Type Hex Socket
  • Drive Size 3/8"
  • Shoulder Dia. 3/4"
  • Shoulder Length 5-1/2"
  • Thread Length 3/8"
  • Head Dia. 1"
  • Head Height 1/2"
  • Shoulder Length Tolerance +/- 0.005"
  • Screw Head Dia. 1.000"
  • Min. Tensile Strength (PSI) 160,000
  • Shear Strength (PSI) 96,000
  • Temp. Range (F) 50 to 550
  • Class 3A
  • Rockwell Hardness 36 to 43
  • Meets/Exceeds ANSI/ASME B18.3
  • Package Quantity 10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms