Skip Content

WV
UNBRAKO

M8-1.25 x 20.04mm, Flat, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 200PK

  • Item # 5XDK5
  • My Part #
  • Mfr. Model # 03341
  • Catalog Page # N/A
  • UNSPSC # 31161501
SHCS,Flat,Steel,M8-1.25x20.04mm,PK200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $14.92 / pkg. of 200

Web Price $127.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.5 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Metric Socket Flat Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Metric
  • Screw Head Type Flat
  • Basic Material Steel
  • Material Grade Alloy Steel
  • Dia./Thread Size M8-1.25
  • Length 20.04mm
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric Coarse
  • Class 4g6g
  • Drive Type Hex Socket
  • Drive Size 5mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Thread Length 20.04mm
  • Head Height 4.96mm
  • Thread Dia. M8
  • Head Dia. 16mm
  • Rockwell Hardness 40 to 43
  • Min. Tensile Strength 160,000
  • Fastener Industry Standards ASTM A574, ASME B18.3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.