DV
UNBRAKO

M4-0.70 x 16mm, Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 200PK

  • Item # 5XCZ2
  • My Part #
  • Mfr. Model # 03014
  • Catalog Page # N/A
  • UNSPSC # 31161501
M4-0.70 x 16mm, Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 200PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Metric
  • Screw Head Type Cylindrical
  • Basic Material Steel
  • Material Grade Alloy Steel
  • Dia./Thread Size M4-0.70
  • Length 16mm
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric Coarse
  • Class 4g6g
  • Drive Type Hex Socket
  • Drive Size 3mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Thread Length 16mm
  • Head Height 4mm
  • Thread Dia. M4
  • Head Dia. 7mm
  • Rockwell Hardness 40 to 43
  • Min. Tensile Strength 101,500 psi
  • Fastener Industry Standards ASTM A574, ASME B18.3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms