Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
UNBRAKO

M20-2.50 x 160mm, Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 10PK

  • Item # 5TMJ8
  • Mfr. Model # 07462
  • Catalog Page # N/A
  • UNSPSC # 31161501
M20-2.50 x 160mm, Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 10PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Socket Head Cap Screws

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Metric
  • Screw Head Type Cylindrical
  • Basic Material Steel
  • Material Grade Alloy Steel
  • Dia./Thread Size M20-2.50
  • Length 160mm
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric Coarse
  • Drive Type Hex Socket
  • Drive Size 17mm
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Thread Length 52mm
  • Head Height 20mm
  • Thread Dia. M20
  • Head Dia. 36mm
  • Rockwell Hardness 40 to 43
  • Min. Tensile Strength 176,900 psi
  • Screw Industry Standards ASTM A574, ASME B18.3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms