Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
UNBRAKO

M12-1.75 x 27.56mm, Flat, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 100PK

  • Item # 5PRL1
  • My Part #
  • Mfr. Model # 03356
  • Catalog Page # N/A
  • UNSPSC # 31161501
M12-1.75 x 27.56mm, Flat, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Socket Head Cap Screws

Technical Specs

  • Item Metric Socket Flat Head Cap Screw
  • Screw Style Socket Head Cap Screw
  • System of Measurement Metric
  • Screw Head Type Flat
  • Basic Material Steel
  • Material Grade Alloy Steel
  • Dia./Thread Size M12-1.75
  • Length 27.56mm
  • Fastener Finish Black Oxide
  • Fastener Thread Type Metric Coarse
  • Class 4g6g
  • Drive Type Hex Socket
  • Drive Size 8mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Thread Length 27.56mm
  • Head Height 7.44mm
  • Thread Dia. M12
  • Head Dia. 24mm
  • Rockwell Hardness 40 to 43
  • Min. Tensile Strength 170,000 to 180,000 psi
  • Fastener Industry Standards ASTM A574, ASME B18.3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms