Navigation Menu New

Access My Account, Order History, Lists and more here.

448R19 3039017 UNSPSC # 30171614

Door and Window Screen: 18 x 18 Mesh Size, 0.007 in Wire Dia., 36 in Wd, 100 ft Lg

  • Item # 448R19
  • Mfr. Model # 3039017
  • UNSPSC # 30171614
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The UltraVue® Fiberglass Door and Window Screen has nearly invisible screen mesh to help provide clear, crisp, bright outward views and permit breezes to come through without letting insects in. It is designed for 25% more optical clarity and 15% greater openness providing 25% better airflow then standard screens. It helps improve light transmittance in low-E glass windows. The screen is GREENGUARD Certified for low chemical emissions into indoor air during usage. Ideal for screening where visibility, brightness, and breezes are the focus.

Tap image to zoom.

Roll over image to zoom.

Door and Window Screen: 18 x 18 Mesh Size, 0.007 in Wire Dia., 36 in Wd, 100 ft Lg

  • Item # 448R19
  • Mfr. Model # 3039017
  • UNSPSC # 30171614
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The UltraVue® Fiberglass Door and Window Screen has nearly invisible screen mesh to help provide clear, crisp, bright outward views and permit breezes to come through without letting insects in. It is designed for 25% more optical clarity and 15% greater openness providing 25% better airflow then standard screens. It helps improve light transmittance in low-E glass windows. The screen is GREENGUARD Certified for low chemical emissions into indoor air during usage. Ideal for screening where visibility, brightness, and breezes are the focus.

Technical Specs

  • Item Door and Window Screen
  • Screen Material Fiberglass
  • Width 36 in
  • Length 100 ft
  • Wire Dia. 0.007 in
  • Color Black
  • Mesh Size 18 x 18
  • Mesh Size Range Fine

The UltraVue® Fiberglass Door and Window Screen has nearly invisible screen mesh to help provide clear, crisp, bright outward views and permit breezes to come through without letting insects in. It is designed for 25% more optical clarity and 15% greater openness providing 25% better airflow then standard screens. It helps improve light transmittance in low-E glass windows. The screen is GREENGUARD Certified for low chemical emissions into indoor air during usage. Ideal for screening where visibility, brightness, and breezes are the focus.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top