TP
ULTRAVUE

100 ft. x 96" Fiberglass Door and Window Screen, Black

  • Item # 448R24
  • My Part #
  • Mfr. Model # 3026884
  • Catalog Page # N/A
  • UNSPSC # 30171614
100 ft. x 96" Fiberglass Door and Window Screen, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Window Hardware~Door and Window Replacement Screen


$324.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The UltraVue® Fiberglass Door and Window Screen has nearly invisible screen mesh to help provide clear, crisp, bright outward views and permit breezes to come through without letting insects in. It is designed for 25% more optical clarity and 15% greater openness providing 25% better airflow then standard screens. It helps improve light transmittance in low-E glass windows. The screen is GREENGUARD Certified for low chemical emissions into indoor air during usage. Ideal for screening where visibility, brightness, and breezes are the focus.

View More

Technical Specs

  • Item Door and Window Screen
  • Screen Material Fiberglass
  • Width 96"
  • Length 100 ft.
  • Wire Dia. 0.007"
  • Color Black
  • Mesh Size 18 x 18
  • Mesh Size Range Fine
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms