Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ULTRAVIEW

18.0 Volt Cordless Grease Gun, 7500 psi Strokes per oz., Cartridge, Bulk, Suction Loading, Flex Hose

  • Item# 32XV46
  • Mfr. Model# 30730
  • Catalog Page# N/A
  • UNSPSC# 27112901
18.0 Volt Cordless Grease Gun, 7500 psi Strokes per oz., Cartridge, Bulk, Suction Loading, Flex Hose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $510.00 / each

Get This Price

$408.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The completely cordless UltraView Grease Gun has a completely clear polycarbonate tube that lets you see exactly how much lube is left at all times or, when using cartridges, lets you see exactly the type of lubricant you are using, to help eliminate cross contamination. 3 loading options—cartridge, suction, and bulk loading—lets you choose the option that best suits your application. The included clear tube features a colored band around the top and bottom; additional tubes are available with different-colored bands, to help further reduce the chance of cross contamination when using suction or bulk loading options. The included quick charger lets you keep a battery at the ready to help reduce downtime. Includes protective carrying case.

View More

Technical Specs

  • Item Cordless Grease Gun
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Grease Gun Loading Method Cartridge, Bulk, Suction
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Flex Hose
  • Max. Operating Pressure 7500 psi
  • Cartridge Capacity 14 oz.
  • Bulk Capacity 16 oz.
  • Hose Length 42"
  • Tube Color Clear
  • Tube Material Polycarbonate
  • Tool Length 13"
  • Application For Greasing
  • Features Identifies Which Type of Grease is In The Gun, Eliminates Cross-Contamination
  • Includes Quick Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.