Skip Content

TP
ULTRATECH

Ultimate Berm,CP2K,60 ft. L,12 ft. W

  • Item # 20JJ54
  • My Part #
  • Mfr. Model # 8505
  • Catalog Page # 1870
  • UNSPSC # 24101907
Ultimate Berm,CP2K,60 ft. L,12 ft. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,975.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 309.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

UltraTech Ultimate Model spill control containment berm features endwalls that automatically spring back to vertical, for hands-free drive-in/drive-out convenience. This Ultra-Containment BermsĀ® model is designed to capture spills or leaks that occur while transporting large containers such as drums, IBCs, and frac tanks, or during equipment maintenance.The sidewall assemblies easily swivel up or down for storage or transport.

View More

Technical Specs

  • Item Ultimate Berm
  • Spill Capacity 5385 gal.
  • Inside Dia. 144 ft.
  • Height 1 ft.
  • Length 60 ft.
  • Width 12 ft.
  • Outside Dia. 144.5 ft.
  • Color Black, Green
  • Material CP2K
  • Includes Berm and Supports Only, Collapsible Model
  • Standards 40 CFR 264.175
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.