Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
ULTRATECH

Spill Tray,Black,Spill Cap. 14 gal.

  • Item # 53CN49
  • My Part #
  • Mfr. Model # 2350
  • Catalog Page # N/A
  • UNSPSC # 24101907
Spill Tray,Black,Spill Cap. 14 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $268.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This UltraTech Ultra-Containment Tray® helps provide versatile secondary containment for small containers and packages as well as maintenance and repair operations. The 2 ft. x 4 ft. model with grating elevates containers from spilled liquid with a 14 gal. containment capacity. The all-polyethylene construction helps provide compatibility with most chemicals and prevent rust or corrosion. Helps meet EPA container storage regulations for small packages with grating in place. Ideal for containment of 5-gallon pails, batteries, safety cans, dry cleaning waste drums, leaky machine parts, and other hazardous packages.

View More

Technical Specs

  • Item Spill Tray
  • Height 3-1/2"
  • Length 54"
  • Width 29-13/16"
  • Inside Dia. 165-1/2"
  • Outside Dia. 167-1/2"
  • Color Black
  • Material Polyethylene
  • Spill Capacity 14 gal.
  • Includes Grating
  • Standards SPCC
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.