Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ULTRATECH

Spill Pallet Ramp, Black, 700 lb.

  • Item# 3FTZ2
  • Mfr. Model# 676
  • Catalog Page# 2281
  • UNSPSC# 24101907
Spill Pallet Ramp,Black,700 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $467.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Roll-Top Spill Containment Units
• Meet EPA 40 CFR 264.175 Comply with SPCC and NPDES
Allow safe storage of hazardous drums with pumps and funnels in place. Lockable polyethylene units are resistant to rust and corrosion. Roll-top cover offers easy access. Can be safely moved by forklift or dolly.
Multidrum
Dual-enclosure design has wide-swinging front doors that allow drums to be easily accessed from either side. Low-profile containment pallets for safe, easy pouring or pumping. Spill Platform Ramp No. 3FTZ2 provides easy drum handling and stores inside unit.

View More

Technical Specs

  • Item Spill Pallet Ramp
  • Height 8-3/4"
  • Width 28-1/2"
  • Length 55-1/2"
  • Load Capacity 700 lb.
  • Material Polyethylene
  • Color Black
  • For Use With UltraTech Spill Pallet P2 Plus(TM) - 9610, 9611 SpillPallet P4 Plus(TM)- 9630, 9631, Spill Pallet P4(TM), Nestable Model- 1230, 1231, Spill Pallet P4(TM), Fluorinated Model - 1232, 1233, HardTop Plus(TM) -9612, 9613, 9636, 9637, 9650, 9651, 9652, 9653, 9654, 9655, 9656, 9657, 9658, 9659
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.