Skip Content

ST
ULTRATECH

Spill Decks, Basins and Sumps, Uncovered, 66 gal. Spill Capacity, 1500 lb.

  • Item # 43Y756
  • My Part #
  • Mfr. Model # 1360
  • Catalog Page # N/A
  • UNSPSC # 24101905
Spill Deck,Flexible, P1 Bladder System close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $289.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 15.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ultra Spill Deck
  • Spill Containment Type Spill Decks, Basins and Sumps
  • Covered/Uncovered Uncovered
  • Number of Drums 1
  • Spill Capacity 66 gal.
  • Spill Containment Load Capacity 1500 lb.
  • Length 27"
  • Width 24"
  • Height 5"
  • Drain Included Yes
  • Modular / Nonmodular Nonmodular
  • Material Polyethylene
  • Spill Containment Opening Type No Cover
  • Color Yellow
  • Includes (1) Drum Spill deck, (1) Bladder Attachment
  • Standards EPA 40 CFR 264.175, SPCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Spill Decks, Basins and Sumps, Uncovered, 66 gal. Spill Capacity, 1500 lb. is rated 1.0 out of 5 by 2.
Rated 1 out of 5 by from 0 Stars. This product is not stable. It can cause tipping of things set on it. Too flimsy, the grate is only half the height is needs to be to fit the vinyl pan, so you are supposed to set it on top of corrugated plastic. DO NOT BUY this product.
Date published: 2017-08-31
Rated 1 out of 5 by from I would not recommend this product. I received this product in pieces. The unstructions were unreadable, the under structure pieces provided with this spill deck were made of cheap plastic at best. All I can say is, you better have this spill deck EXACTLY where you want it before applying weight on it. Once it was put together, it seemed durable until I put a 55 gallon drum on it. It collapsed...
Date published: 2014-02-06
  • y_2018, m_4, d_19, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_43Y756, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.