Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ULTRATECH

Rolltop Drum Spill Contnmnt, 66 in. H

  • Item# 3FTX9
  • Mfr. Model# 9641
  • Catalog Page# 2281
  • UNSPSC# 24101907
Rolltop Drum Spill Contnmnt,66 in. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $733.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 85.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Roll-Top Spill Containment Units
Tall, 25-3/4" head space allows easy access to drum pumps and conical funnels. Lightweight upper section can be removed for loading or unloading.
• Meet EPA 40 CFR 264.175 Comply with SPCC and NPDES

View More

Technical Specs

  • Item Rolltop Drum Spill Containment System
  • Number of Drums 1
  • Height 66"
  • Length 36"
  • Width 36"
  • Spill Capacity 70 gal.
  • Material Polyethylene
  • Load Capacity 800 lb.
  • Opening Type Rolltop
  • Color Yellow
  • Includes Upper Roll Top Door
  • Standards 40 CFR 264.175, 40 CFR 122.26, SPCC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.