TP
ULTRATECH

Spill Containment Pallets, Covered, 75 gal. Spill Capacity, 9000 lb.

  • Item # 3FTY3
  • My Part #
  • Mfr. Model # 9636
  • Catalog Page # 1866
  • UNSPSC # 24101907
Spill Containment Pallets, Covered, 75 gal. Spill Capacity, 9000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,074.67 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 440.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Roll-top spill containment unit. Allows safe storage of hazardous drums with pumps and funnels in place. Lockable polyethylene units are resistant to rust and corrosion. Roll-top cover offers easy access. Can be safely moved by forklift or dolly.

View More

Technical Specs

  • Item Rolltop Drum Spill Containment System
  • Spill Containment Type Spill Containment Pallets
  • Covered/Uncovered Covered
  • Number of Drums 4
  • Spill Capacity 75 gal.
  • Spill Containment Load Capacity 9000 lb.
  • Length 64-1/2"
  • Width 62"
  • Height 79"
  • Drain Included No
  • Modular / Nonmodular Nonmodular
  • Material Polyethylene
  • Spill Containment Opening Type Upper Rolltop, Lower Double Doors
  • Color Yellow
  • Includes Upper Roll Top Door and Lower Swing Out Doors
  • Standards 40 CFR 264.175, 40 CFR 122.26, SPCC, 40 CFR 112
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.