Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ULTRATECH

Spill Cont. Berm,Modular,24 oz.,1 in dia

  • Item # 40CD89
  • My Part #
  • Mfr. Model # 8734
  • Catalog Page # N/A
  • UNSPSC # 24101907
Spill Cont. Berm,Modular,24 oz.,1 in dia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Spill Containment Berm
  • Spill Capacity 1 gal.
  • Inside Dia. 1"
  • Height 1"
  • Length 1"
  • Width 1"
  • Outside Dia. 1"
  • Color Black/Green
  • Material Copolymer 2000
  • Includes Berm and Supports Only, Modular Model, Weight 24 oz.
  • Standards 40 CFR 264.175
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms