Skip Content

 
ULTRATECH

Spill Berm

Spill Berm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Spill Berm 
Length
Please Select
Height
Please Select
Width
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Length
Height
Width
Color
Price
Qty
Please use Qty box to add item(s) to cart.
2052
10 ft.
1-3/8"
2-1/4"
Red

$592.50 / each

Enter location to check availability
Catalog Page #  2273 

Price $592.50 / each

Technical Specs

  • Item Spill Berm
  • Length 10 ft.
  • Height 1-3/8"
  • Width 2-1/4"
  • Color Red
2050
10 ft.
2-1/4"
4"
Black

$814.00 / each

Enter location to check availability
Catalog Page #  2273 

Price $814.00 / each

Technical Specs

  • Item Spill Berm
  • Length 10 ft.
  • Height 2-1/4"
  • Width 4"
  • Color Black
2100
10 ft.
2-1/4"
4"
Orange

$786.00 / each

Enter location to check availability
Catalog Page #  2273 

Price $786.00 / each

Technical Specs

  • Item Spill Berm
  • Length 10 ft.
  • Height 2-1/4"
  • Width 4"
  • Color Orange
2051
4 ft.
3/4"
1"
Red

$129.45 / each

Enter location to check availability
Catalog Page #  NA

Price $129.45 / each

Technical Specs

  • Item Spill Berm
  • Length 4 ft.
  • Height 3/4"
  • Width 1"
  • Color Red
2054
5 ft.
4-1/2"
4"
Orange

$745.50 / each

Enter location to check availability
Catalog Page #  2273 

Price $745.50 / each

Technical Specs

  • Item Spill Berm
  • Length 5 ft.
  • Height 4-1/2"
  • Width 4"
  • Color Orange
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More