Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ULTRATECH

Yellow Retrofit ADA Warning Pad, 5 ft. Length, 2 ft. Width, 3/4" Depth

  • Item# 3EXA3
  • Mfr. Model# 752
  • Catalog Page# 2325
  • Catalog Group# E5327
  • UNSPSC# 31201513
Yellow Retrofit ADA Warning Pad, 5 ft. Length, 2 ft. Width, 3/4" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $487.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ADA Warning Pads
• Comply with ADA 49 CFR 37.9
Raised, truncated dome pads can be felt by the visually impaired with their feet and tapping cane. Pad material bends and conforms to fit dips, slopes, and inclines in sidewalks and intersections. Ultratech pads are unbreakable, flexible urethane construction and include anchors for added security.
Surface Mount (Ultratech)
Install quickly and easily into existing concrete with adhesive and anchors (included).

View More

Technical Specs

  • Item Retrofit ADA Warning Pad
  • Color Yellow
  • Length 5 ft.
  • Width 2 ft.
  • Depth 3/4"
  • Design Raised Truncated Domes, Surface Mount
  • Installation Method Adhere To Concrete Surface and Secure With Anchors
  • Material Urethane
  • Standards ADA 49 CFR 37.9
  • Includes Adhesive and Anchors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.