Skip Content

 
ULTRATECH

Polyethylene Overpack Salvage Drum

Polyethylene Overpack Salvage Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Overpack Drum 
  • Head Type Screw Lid 
  • Volume Capacity 95 gal. 
  • Material Polyethylene 
Overall Height
Please Select
Outside Dia.
Please Select
UN Rating Liquid
Please Select
Color
Please Select
UN Rating Solid
Please Select

Your Filters:

Clear All
Keyword
  • Hazmat 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Height
Outside Dia.
UN Rating Liquid
Color
UN Rating Solid
Price
Qty
Please use Qty box to add item(s) to cart.
570
38-1/2"
32-1/4"
1H2\Y345\S, USA\M5904
Black
1H2\Y345\S, USA\M5904

$289.25 / each

Enter location to check availability
Catalog Page #  NA

Price $289.25 / each

Technical Specs

  • Item Overpack Drum
  • Head Type Screw Lid
  • Volume Capacity 95 gal.
  • Overall Height 38-1/2"
  • Outside Dia. 32-1/4"
  • Material Polyethylene
  • UN Rating Liquid 1H2\Y345\S, USA\M5904
  • Color Black
  • UN Rating Solid 1H2\Y345\S, USA\M5904
584
44-1/2"
35-1/2"
1H2\X228\S, USA\M5904
Yellow
1H2\X345\S, USA\M5904

$455.75 / each

Enter location to check availability
Catalog Page #  NA

Price $455.75 / each

Technical Specs

  • Item Overpack Drum
  • Head Type Screw Lid
  • Volume Capacity 95 gal.
  • Overall Height 44-1/2"
  • Outside Dia. 35-1/2"
  • Material Polyethylene
  • UN Rating Liquid 1H2\X228\S, USA\M5904
  • Color Yellow
  • UN Rating Solid 1H2\X345\S, USA\M5904
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More