Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
ULTRATECH

Inlet Guard,24 In. L,24 In. W,4 In. H

  • Item # 3NJP4
  • My Part #
  • Mfr. Model # 9273-SED
  • Catalog Page # N/A
  • UNSPSC # 70171803
Inlet Guard,24 In. L,24 In. W,4 In. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This UltraTech sediment only Ultra-Grate Guard® helps capture sediment, silt, and other debris before they enter the waterways, while allowing run-off to flow through. There is no need to remove the grating. The guard slides on to the storm drain’s grate and uses heavy-duty hook and loop fasteners to keep it closed. Once installed, sediment, dirt, silt, and other pollutants are easily removed from the guard with a broom, flat shovel, or similar tool. Helps comply with NPDES 40CFR 122.26 (1999) and TMDL requirements. Suitable for flat grate catch basins especially on construction sites and other areas with large amounts of pollutants.

View More

Technical Specs

  • Item Inlet Guard
  • Removes Sediment
  • Flow Capacity 192 gpm
  • Length 24"
  • Width 24"
  • Height 4"
  • Opening Size 4-1/2" dia.
  • For Use With Storm Drains, Inlets
  • Material Polypropylene
  • Color Black
  • Standards NPDES, 40 CFR 122.6(1999)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.