Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
ULTRATECH

Gutter Guard,96 In. L,9 In. W

  • Item # 3NJF2
  • My Part #
  • Mfr. Model # 9320
  • Catalog Page # 1868
  • UNSPSC # 70171803
Gutter Guard,96 In. L,9 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reusable barrier keeps sediment and other debris out of curb inlets. Installs quickly without stakes, weights, or hardware. Overflow ports let rainwater pass through. Made of recycled materials. Helps comply with total daily maximum load (TMDL) water quality standards. Complies with NPDES and EPA 40 CFR 122.26-1999. Note: When ordering, allow 12" overlap on each side of curb inlet.

View More

Technical Specs

  • Item Gutter Guard
  • Removes Sediment, Debris
  • Flow Capacity 151 gpm
  • Length 96"
  • Width 9"
  • Height 9"
  • For Use With Storm Drains, Inlets
  • Oil Capacity 87.4% Reduction in Hydrocarbons
  • Material Recylced synthetic fibers
  • Color Gray
  • Standards NPDES, 40 CFR 122.6(1999)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.