Skip Content

 
ULTRATECH

Filter Sock

Filter Sock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Filter Sock 
  • For Use With Storm Drains, Downspouts, Gullies, Ditches 
  • Length 108" 
  • Width 7" 
  • Height 4" 
Removes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Removes
Price
Qty
Please use Qty box to add item(s) to cart.
9453
Harmful Substances

$278.75 / each

Enter location to check availability
Catalog Page #  1917 

List Price $278.75 / each

Technical Specs

  • Item Filter Sock
  • Removes Harmful Substances
  • For Use With Storm Drains, Downspouts, Gullies, Ditches
  • Length 108"
  • Width 7"
  • Height 4"
9456
Harmful Substances, Phosphorous

$259.00 / each

Enter location to check availability
Catalog Page #  1917 

List Price $259.00 / each

Technical Specs

  • Item Filter Sock
  • Removes Harmful Substances, Phosphorous
  • For Use With Storm Drains, Downspouts, Gullies, Ditches
  • Length 108"
  • Width 7"
  • Height 4"
9454
Heavy Metal Material

$198.50 / each

Enter location to check availability
Catalog Page #  1917 

List Price $198.50 / each

Technical Specs

  • Item Filter Sock
  • Removes Heavy Metal Material
  • For Use With Storm Drains, Downspouts, Gullies, Ditches
  • Length 108"
  • Width 7"
  • Height 4"
9457
Sediment

$101.15 / each

Enter location to check availability
Catalog Page #  1917 

List Price $101.15 / each

Technical Specs

  • Item Filter Sock
  • Removes Sediment
  • For Use With Storm Drains, Downspouts, Gullies, Ditches
  • Length 108"
  • Width 7"
  • Height 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More