Skip Content

 
ULTRATECH

Filter Pad Liner

Filter Pad Liner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Filter Pad Liner 
  • Color Gray 
  • Material Ultra-X-Tex 
  • Height 1" 
For Use With
Please Select
Length
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
For Use With
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
6550
Mfr. No. 6540
30"
24"

$155.00 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $155.00 / pkg. of 4

Technical Specs

  • Item Filter Pad Liner
  • Color Gray
  • Material Ultra-X-Tex
  • For Use With Mfr. No. 6540
  • Length 30"
  • Width 24"
  • Height 1"
6551
Mfr. No. 6541
42"
30"

$206.00 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $206.00 / pkg. of 4

Technical Specs

  • Item Filter Pad Liner
  • Color Gray
  • Material Ultra-X-Tex
  • For Use With Mfr. No. 6541
  • Length 42"
  • Width 30"
  • Height 1"
6552
Mfr. No. 6542
60"
48"

$406.00 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $406.00 / pkg. of 4

Technical Specs

  • Item Filter Pad Liner
  • Color Gray
  • Material Ultra-X-Tex
  • For Use With Mfr. No. 6542
  • Length 60"
  • Width 48"
  • Height 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More