Skip Content
NC
ULTRATECH

Economy Model Berm, CP2K, 6 ft. L, 4 ft. W

  • Item # 20JJ69
  • Mfr. Model # 8250
  • Catalog Page # 1919
  • UNSPSC # 24101907
Economy Model Berm,CP2K,6 ft. L,4 ft. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $492.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides total containment of drums, tanks, generators, and other equipment. Constructed of durable Copolymer 2000™. Features sidewalls that lower quickly for convenient entry and exit. Space-saving design is excellent for use anywhere floor space is a premium. L-shaped aluminum brackets provide sturdy sidewall support and easy assembly. Fits comfortably into tight storage spaces. Meets EPA 40 CFR 264.175 and SPCC requirements.

View More

Technical Specs

  • Item Economy Model Berm
  • Spill Capacity 179 gal.
  • Inside Dia. 20 ft.
  • Height 1 ft.
  • Length 6 ft.
  • Width 4 ft.
  • Outside Dia. 20.5 ft.
  • Color Black, Green
  • Material CP2K
  • Includes Berm and Supports Only, Economy Model
  • Standards 46 CFR 264.175
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.