Skip Content

 
ULTRATECH

Drum Spill Containment Pallet

Drum Spill Containment Pallet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Drum Spill Containment Pallet 
  • Material Polyethylene 
Number of Drums
Please Select
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
28 Products
Compare /
Item #
Mfr.
Model #
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Height
Color
Price
Qty
Please use Qty box to add item(s) to cart.
1323
1
11 gal.
25-7/8"
1500 lb
25-7/8"
5-3/4"
Blue

$410.25 / each

Enter location to check availability
Catalog Page #  NA

Price $410.25 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 1
  • Spill Capacity 11 gal.
  • Length 25-7/8"
  • Load Capacity 1500 lb
  • Width 25-7/8"
  • Height 5-3/4"
  • Material Polyethylene
  • Color Blue
1321 PRE-DRILLED
1
11 gal.
25-7/8"
1500 lb
25-7/8"
5-3/4"
Yellow

$261.25 / each

Enter location to check availability
Catalog Page #  NA

Price $261.25 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 1
  • Spill Capacity 11 gal.
  • Length 25-7/8"
  • Load Capacity 1500 lb
  • Width 25-7/8"
  • Height 5-3/4"
  • Material Polyethylene
  • Color Yellow
1321 NOT DRILLED
1
11 gal.
25-7/8"
1500 lb
25-7/8"
5-3/4"
Yellow

$261.25 / each

Enter location to check availability
Catalog Page #  NA

Price $261.25 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 1
  • Spill Capacity 11 gal.
  • Length 25-7/8"
  • Load Capacity 1500 lb
  • Width 25-7/8"
  • Height 5-3/4"
  • Material Polyethylene
  • Color Yellow
9606
1
62 gal.
40"
800 lb.
40"
12"
Yellow

$446.25 / each

Enter location to check availability
Catalog Page #  2280 

Price $446.25 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 1
  • Spill Capacity 62 gal.
  • Length 40"
  • Load Capacity 800 lb.
  • Width 40"
  • Height 12"
  • Material Polyethylene
  • Color Yellow
1320
1
77 gal.
30-1/2"
1500 lb
25-7/8"
5-3/4"
Yellow

$386.50 / each

Enter location to check availability
Catalog Page #  2280 

Price $386.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 1
  • Spill Capacity 77 gal.
  • Length 30-1/2"
  • Load Capacity 1500 lb
  • Width 25-7/8"
  • Height 5-3/4"
  • Material Polyethylene
  • Color Yellow
1324
2
22 gal.
52"
3000 lb.
25-7/8"
5-3/4"
Blue

$645.50 / each

Enter location to check availability
Catalog Page #  NA

Price $645.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 22 gal.
  • Length 52"
  • Load Capacity 3000 lb.
  • Width 25-7/8"
  • Height 5-3/4"
  • Material Polyethylene
  • Color Blue
1086I DRILLED
2
22 gal.
52"
3000 lb.
25-7/8"
5-3/4"
Yellow

$447.25 / each

Enter location to check availability
Catalog Page #  NA

Price $447.25 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 22 gal.
  • Length 52"
  • Load Capacity 3000 lb.
  • Width 25-7/8"
  • Height 5-3/4"
  • Material Polyethylene
  • Color Yellow
1086
2
22 gal.
52"
3000 lb.
25-7/8"
5-3/4"
Yellow

$447.25 / each

Enter location to check availability
Catalog Page #  NA

Price $447.25 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 22 gal.
  • Length 52"
  • Load Capacity 3000 lb.
  • Width 25-7/8"
  • Height 5-3/4"
  • Material Polyethylene
  • Color Yellow
1340
2
66 gal.
48"
1200 lbs.
24"
14"
Yellow

$368.50 / each

Enter location to check availability
Catalog Page #  NA

Price $368.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 48"
  • Load Capacity 1200 lbs.
  • Width 24"
  • Height 14"
  • Material Polyethylene
  • Color Yellow
1345
2
66 gal.
56"
1200 lbs.
25"
6"
Yellow

$406.25 / each

Enter location to check availability
Catalog Page #  NA

Price $406.25 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 56"
  • Load Capacity 1200 lbs.
  • Width 25"
  • Height 6"
  • Material Polyethylene
  • Color Yellow
9610
2
66 gal.
65-1/2"
4500 lb
40"
8-3/4"
Yellow

$484.25 / each

Enter location to check availability
Catalog Page #  2280 

Price $484.25 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 65-1/2"
  • Load Capacity 4500 lb
  • Width 40"
  • Height 8-3/4"
  • Material Polyethylene
  • Color Yellow
2329
2
88 gal.
52"
3000 lb.
30-1/2"
5-3/4"
Yellow

$628.00 / each

Enter location to check availability
Catalog Page #  2280 

Price $628.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 88 gal.
  • Length 52"
  • Load Capacity 3000 lb.
  • Width 30-1/2"
  • Height 5-3/4"
  • Material Polyethylene
  • Color Yellow
9626
3
66 gal.
83"
4500 lb
34-1/2"
8-3/4"
Yellow

$933.00 / each

Enter location to check availability
Catalog Page #  2280 

Price $933.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 3
  • Spill Capacity 66 gal.
  • Length 83"
  • Load Capacity 4500 lb
  • Width 34-1/2"
  • Height 8-3/4"
  • Material Polyethylene
  • Color Yellow
2360
3
99 gal.
77-7/8"
4500 lb
25-1/2"
5-3/4"
Yellow

$867.00 / each

Enter location to check availability
Catalog Page #  2280 

Price $867.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 3
  • Spill Capacity 99 gal.
  • Length 77-7/8"
  • Load Capacity 4500 lb
  • Width 25-1/2"
  • Height 5-3/4"
  • Material Polyethylene
  • Color Yellow
2330
4
110 gal.
52"
6000 lb.
56-5/8"
5-3/4"
Yellow

$908.50 / each

Enter location to check availability
Catalog Page #  2280 

Price $908.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 110 gal.
  • Length 52"
  • Load Capacity 6000 lb.
  • Width 56-5/8"
  • Height 5-3/4"
  • Material Polyethylene
  • Color Yellow
1072I DRILLED
4
44 gal.
52"
6000 lb.
52"
5-3/4"
Yellow

$723.50 / each

Enter location to check availability
Catalog Page #  NA

Price $723.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 44 gal.
  • Length 52"
  • Load Capacity 6000 lb.
  • Width 52"
  • Height 5-3/4"
  • Material Polyethylene
  • Color Yellow
1072
4
44 gal.
52"
6000 lb.
52"
5-3/4"
Yellow

$723.50 / each

Enter location to check availability
Catalog Page #  NA

Price $723.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 44 gal.
  • Length 52"
  • Load Capacity 6000 lb.
  • Width 52"
  • Height 5-3/4"
  • Material Polyethylene
  • Color Yellow
1346
4
66 gal.
48"
2400 lbs.
48"
7"
Yellow

$567.00 / each

Enter location to check availability
Catalog Page #  NA

Price $567.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 48"
  • Load Capacity 2400 lbs.
  • Width 48"
  • Height 7"
  • Material Polyethylene
  • Color Yellow
1341
4
66 gal.
56"
2400 lbs.
25"
6"
Yellow

$542.00 / each

Enter location to check availability
Catalog Page #  NA

Price $542.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 56"
  • Load Capacity 2400 lbs.
  • Width 25"
  • Height 6"
  • Material Polyethylene
  • Color Yellow
9630
4
75 gal.
62"
9000 lb.
62"
8-3/4"
Yellow

$889.50 / each

Enter location to check availability
Catalog Page #  2280 

Price $889.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 75 gal.
  • Length 62"
  • Load Capacity 9000 lb.
  • Width 62"
  • Height 8-3/4"
  • Material Polyethylene
  • Color Yellow
801
4
85 gal.
51"
6500 lb
51"
17-1/4"
Burgundy/Gray

$860.00 / each

Enter location to check availability
Catalog Page #  2280 

Price $860.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 85 gal.
  • Length 51"
  • Load Capacity 6500 lb
  • Width 51"
  • Height 17-1/4"
  • Material Polyethylene
  • Color Burgundy/Gray
3000801
4
8.5 gal.
48-3/4"
15,000 lb.
48-3/4"
5-1/2"
Gray

$360.25 / each

Enter location to check availability
Catalog Page #  NA

Price $360.25 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 8.5 gal.
  • Length 48-3/4"
  • Load Capacity 15,000 lb.
  • Width 48-3/4"
  • Height 5-1/2"
  • Material Polyethylene
  • Color Gray
2333
5
121 gal.
129-7/8"
7500 lb
25-1/2"
5-3/4"
Yellow

$1,322.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,322.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 5
  • Spill Capacity 121 gal.
  • Length 129-7/8"
  • Load Capacity 7500 lb
  • Width 25-1/2"
  • Height 5-3/4"
  • Material Polyethylene
  • Color Yellow
2334
6
66 gal.
156"
9000 lb.
25-1/2"
5-3/4"
Yellow

$1,380.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,380.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 6
  • Spill Capacity 66 gal.
  • Length 156"
  • Load Capacity 9000 lb.
  • Width 25-1/2"
  • Height 5-3/4"
  • Material Polyethylene
  • Color Yellow
1326
6
66 gal.
74-1/4"
9000 lb.
50"
5-1/4"
Blue

$1,490.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,490.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 6
  • Spill Capacity 66 gal.
  • Length 74-1/4"
  • Load Capacity 9000 lb.
  • Width 50"
  • Height 5-1/4"
  • Material Polyethylene
  • Color Blue
1175
6
66 gal.
74-1/4"
9000 lb.
50"
5-1/4"
Yellow

$701.50 / each

Enter location to check availability
Catalog Page #  NA

Price $701.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 6
  • Spill Capacity 66 gal.
  • Length 74-1/4"
  • Load Capacity 9000 lb.
  • Width 50"
  • Height 5-1/4"
  • Material Polyethylene
  • Color Yellow
1327
8
75 gal.
98-1/2"
12,000 lb.
50"
5-1/4"
Blue

$1,829.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,829.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 8
  • Spill Capacity 75 gal.
  • Length 98-1/2"
  • Load Capacity 12,000 lb.
  • Width 50"
  • Height 5-1/4"
  • Material Polyethylene
  • Color Blue
1075
8
75 gal.
98-1/2"
12,000 lb.
50"
5-1/4"
Yellow

$1,032.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,032.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 8
  • Spill Capacity 75 gal.
  • Length 98-1/2"
  • Load Capacity 12,000 lb.
  • Width 50"
  • Height 5-1/4"
  • Material Polyethylene
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More