Skip Content

 
ULTRATECH

Drain Seal Wall Mount

Drain Seal Wall Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Drain Seal Wall Mount 
  • Height 8-1/2" 
Color
Please Select
Material
Please Select
For Use With
Please Select
Length
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Material
For Use With
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
2140
Yellow
29"
8-1/4"

$249.25 / each

Enter location to check availability
Catalog Page #  2272 

Price $249.25 / each

Technical Specs

  • Item Drain Seal Wall Mount
  • Color Yellow
  • Length 29"
  • Width 8-1/4"
  • Height 8-1/2"
2142
Yellow
38-1/2"
8-1/2"

$325.00 / each

Enter location to check availability
Catalog Page #  2272 

Price $325.00 / each

Technical Specs

  • Item Drain Seal Wall Mount
  • Color Yellow
  • Length 38-1/2"
  • Width 8-1/2"
  • Height 8-1/2"
2143
Polyethylene
42" x 42", 48" x 48" and 42" Dia. Drain Seals
54"
8-1/2"

$350.50 / each

Enter location to check availability
Catalog Page #  2272 

Price $350.50 / each

Technical Specs

  • Item Drain Seal Wall Mount
  • Material Polyethylene
  • For Use With 42" x 42", 48" x 48" and 42" Dia. Drain Seals
  • Length 54"
  • Width 8-1/2"
  • Height 8-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More