Skip Content

 
ULTRATECH

Drain Seal Vehicle Mount

Drain Seal Vehicle Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Drain Seal Vehicle Mount 
  • Color Yellow 
  • Width 8-1/2" 
  • Height 8-1/2" 
Material
Please Select
For Use With
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Material
For Use With
Length
Price
Qty
Please use Qty box to add item(s) to cart.
2147
42" and 48" square, and 42" diameter Drain Seals (Not Included)
54-1/2"

$422.75 / each

Enter location to check availability
Catalog Page #  NA

Price $422.75 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Drain Seal Vehicle Mount
  • Color Yellow
  • For Use With 42" and 48" square, and 42" diameter Drain Seals (Not Included)
  • Length 54-1/2"
  • Width 8-1/2"
  • Height 8-1/2"
2146
Polyethylene
36" square, 36" x 58" and 30" diameter Drain Seals (Not Included)
51"

$368.50 / each

Enter location to check availability
Catalog Page #  NA

Price $368.50 / each

Technical Specs

  • Item Drain Seal Vehicle Mount
  • Color Yellow
  • Material Polyethylene
  • For Use With 36" square, 36" x 58" and 30" diameter Drain Seals (Not Included)
  • Length 51"
  • Width 8-1/2"
  • Height 8-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More