C3
ULTRATECH

Drain Seal, 24 In. L, 500 mil

  • Item # 3EWT9
  • My Part #
  • Mfr. Model # 2167
  • Catalog Page # N/A
  • UNSPSC # 47131905
Drain Seal, 24 In. L, 500 mil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $225.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This UltraTech Ultra-Drain SealĀ® Plus helps protect drains while preventing contaminants from entering. It resists oil, water, and most aggressive chemicals. The rugged, glass fiber reinforced polyethylene top layer (yellow) helps provide protection from extended UV exposure and limited vehicular traffic. In addition, the bright color helps identify protected drains quickly. The urethane, non-absorbing bottom layer helps keep spills from entering drains and is reinforced with tear-resistant mesh. The square seal cleans with soap and water. Helps comply with SPCC and NPDES. Suitable for use in parking areas, loading docks, and other areas where drains may be driven over.

View More

Technical Specs

  • Item Drain Seal Plus
  • Length 24"
  • Width 24"
  • Material Polyurethane
  • Color Orange/Yellow
  • Thickness .375"
  • Standards SPCC, NPDES
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.