Skip Content

 
ULTRATECH

Drain Guard

Drain Guard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Drain Guard 
  • Height 18" 
Removes
Please Select
For Use With
Please Select
Length
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Removes
For Use With
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
9358
Oil, Sediment
Water System With Ultra Drain Guard Catch Basin Inserts
60"
60"

$166.50 / each

Enter location to check availability
Catalog Page #  2272 

Price $166.50 / each

Technical Specs

  • Item Drain Guard
  • Removes Oil, Sediment
  • For Use With Water System With Ultra Drain Guard Catch Basin Inserts
  • Length 60"
  • Width 60"
  • Height 18"
9356
Oil, Sediment
Water System With Ultra Drain Guard Catch Basin Inserts
60"
60"

$131.30 / each

Enter location to check availability
Catalog Page #  2272 

Price $131.30 / each

Technical Specs

  • Item Drain Guard
  • Removes Oil, Sediment
  • For Use With Water System With Ultra Drain Guard Catch Basin Inserts
  • Length 60"
  • Width 60"
  • Height 18"
9217
Sediment, Oil
48"
36"

$97.00 / each

Enter location to check availability
Catalog Page #  2272 

Price $97.00 / each

Technical Specs

  • Item Drain Guard
  • Removes Sediment, Oil
  • Length 48"
  • Width 36"
  • Height 18"
9227
Trash, Debris
48"
36"

$107.70 / each

Enter location to check availability
Catalog Page #  2272 

Price $107.70 / each

Technical Specs

  • Item Drain Guard
  • Removes Trash, Debris
  • Length 48"
  • Width 36"
  • Height 18"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More